Zoro Homepage

Hydraulic Filter, 3-7/32 x 8-1/8 In

  • Mfr # PT8330-MPG

  • Zoro # G5626652


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Includes
O-Ring
Width
3 7/32 in
Description/Special Features
Maximum Performance Glass hydraulic Element
Outside Dia.
3 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8330-MPG
Zoro #
G5626652
UPC #
791440038943
Country of Origin
United States

Dimensions

Width
3 7/32 in
Outside Dia.
3 7/32 in
Length
8 1/8 in
Height
8 1/8 in
Inside Dia.
1 7/16 in
Overall Height
8 1/8 in
Outside Diameter
3 1/4 in
Inside Diameter
1 7/16 in

Details

Fluid Type
Hydraulic
Includes
O-Ring
Description/Special Features
Maximum Performance Glass hydraulic Element
Item
Hydraulic Filter Element
Micron Rating
18
Filter Design
Cartridge
For Use With
Allison Transmissions
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Nominal Filter Rating
18 micron
Compatible Vehicle Make
Allison
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8330-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 18, Height 8 1/8 in, Length 8 1/8 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 1 7/16 in, Includes O-Ring, For Use With Allison Transmissions, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.