Zoro Homepage

Hydraulic Filter, 3-9/16 x 11-13/16 In

  • Mfr # PT9148

  • Zoro # G5687631


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Hydraulic Element
Includes
A Gasket Attached
Inside Dia.
1 5/8 in
Filter Design
Cartridge
Height
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9148
Zoro #
G5687631
UPC #
791440070851
Country of Origin
Italy

Dimensions

Inside Dia.
1 5/8 in
Height
11 13/16 in
Length
11 13/16 in
Width
3 9/16 in
Outside Dia.
3 9/16 in
Outside Diameter
3 9/16 in
Overall Length
11 13/16 in
Overall Width
3 9/16 in
Inside Diameter
1 5/8 in
Overall Height
11 13/16 in

Details

Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Includes
A Gasket Attached
Filter Design
Cartridge
Fluid Type
Hydraulic
For Use With
Manitou Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9148

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 11 13/16 in, Length 11 13/16 in, Width 3 9/16 in, Outside Dia. 3 9/16 in, Inside Dia. 1 5/8 in, Includes A Gasket Attached, For Use With Manitou Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.