Zoro Homepage

Hydraulic Filter, 3-9/32 x 8-15/16 In

  • Mfr # PT8459

  • Zoro # G5529167


product price: $44.29
/ea

Key Features

Width
3 9/32 in
Description/Special Features
Hydraulic Element
Outside Dia.
3 9/32 in
Inside Dia.
1 31/32 in
Micron Rating
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8459
Zoro #
G5529167
UPC #
791440060883
Country of Origin
United States

Dimensions

Width
3 9/32 in
Outside Dia.
3 9/32 in
Inside Dia.
1 31/32 in
Height
8 15/16 in
Length
8 15/16 in
Overall Width
3 5/16 in
Outside Diameter
3 5/16 in
Overall Length
8 15/16 in
Inside Diameter
2 in
Overall Height
8 15/16 in

Details

Description/Special Features
Hydraulic Element
Micron Rating
25
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Absolute Filter Rating
25 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8459

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 25, Height 8 15/16 in, Length 8 15/16 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 1 31/32 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.