Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3 Micron, 145 PSI

  • Mfr # PT23143

  • Zoro # G3772085


product price: $49.19
/ea

Key Features

Filter Rating (Microns)
3
Filter Media
Impregnated Paper
Filter Media - Filters
Paper
Max. Pressure
145 psi
Micron Rating
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23143
Zoro #
G3772085
UPC #
791440099036
Country of Origin
Italy

Dimensions

Outside Dia.
1 13/16 in
Overall Length
5 5/16 in

Details

Filter Rating (Microns)
3
Filter Media
Impregnated Paper
Filter Media - Filters
Paper
Max. Pressure
145 psi
Micron Rating
3
Max. Pressure (PSI)
145
Item
Hydraulic Filter
Max. Temp. (F)
248
Application
Schroeder Applications
Primary Filter Removes
Contaminants
Max. Operating Temp.
248 Degrees F

Description

Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 3, Max. Operating Temp. 248 Degrees F, Max. Pressure 145 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.