Zoro Homepage

Hydraulic Filter, 3 x 4-1/2 In

  • Mfr # PT9435-MPG

  • Zoro # G812354466


product price: $51.85
/ea

Key Features

Micron Rating
8
Filter Design
Cartridge
Includes
I. Gasket, O-Ring Included
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9435-MPG
Zoro #
G812354466
UPC #
791440088184
Country of Origin
Unknown

Details

Micron Rating
8
Filter Design
Cartridge
Item
hydraulic filter
Includes
I. Gasket, O-Ring Included
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
For Use With
Volvo Dump Trucks, T450D Articulated Scraper Hauler
Compatible Fluid Type
Hydraulic Fluid

Description

Max. Perf. Glass Hydraulic Spin-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.