Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3 x 4-13/16 In

  • Mfr # BT8902

  • Zoro # G5617141


product price: $21.15
/ea

Key Features

Description/Special Features
Hydraulic Spin-on
Length
4 13/16 in
Filter Design
Spin-On
Thread Size - Automotive Filters
M20 x 1.5mm
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8902
Zoro #
G5617141
UPC #
791440066649
Country of Origin
United States

Dimensions

Length
4 13/16 in
Thread Size - Automotive Filters
M20 x 1.5mm
Height
4 13/16 in
Outside Dia.
3 in
Width
3 in
Thread Size
M20-1.50
Overall Height
4 13/16 in
Outside Diameter
3 in

Details

Description/Special Features
Hydraulic Spin-on
Filter Design
Spin-On
Fluid Type
Hydraulic
Item
Hydraulic Filter
Includes
Integral Gasket
Micron Rating
23
For Use With
Kubota Tractors
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Farm Equipment
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
45 micron
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Nominal Filter Rating
23 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Kubota
Baldwin Interchange
BT8902

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 4 13/16 in, Length 4 13/16 in, Width 3 in, Outside Dia. 3 in, Includes Integral Gasket, For Use With Kubota Tractors, Thread Size M20-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.