Zoro Homepage

Hydraulic Filter, 3 x 5-21/32 In

  • Mfr # PT480-10

  • Zoro # G9520673


product price: $25.59
/ea

Key Features

Outside Dia.
3 in
Includes
Attached Grommet, Reinforced Centertube
Inside Dia.
1 1/16 in
Fluid Type
Hydraulic
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT480-10
Zoro #
G9520673
UPC #
791440005594
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Inside Dia.
1 1/16 in
Width
3 in
Length
5 21/32 in
Height
5 21/32 in
Overall Height
5 11/16 in
Outside Diameter
3 in
Inside Diameter
1 1/16 in

Details

Includes
Attached Grommet, Reinforced Centertube
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Micron Rating
5
Filter Design
Cartridge
For Use With
Allis Chalmers, Case, Caterpillar, Minneapolis-Moline, Nicholson Equipment
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Absolute Filter Rating
25 micron
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Vehicle Make
Allis-Chalmers, Case IH, Minneapolis-Moline, Nicholson
Standards
ISO 9001:2015
Baldwin Interchange
PT480-10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 5 21/32 in, Length 5 21/32 in, Width 3 in, Outside Dia. 3 in, Inside Dia. 1 1/16 in, Includes Attached Grommet, Reinforced Centertube, For Use With Allis Chalmers, Case, Caterpillar, Minneapolis-Moline, Nicholson Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.