Zoro Homepage

Hydraulic Filter, 4-1/2 x 13-1/8 In

  • Mfr # PT8981-MPG

  • Zoro # G5628192


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Width
4 1/2 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle
Filter Design
Cartridge
Outside Dia.
4 1/2 in
Includes
43 psid By-Pass Valve and Bail Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8981-MPG
Zoro #
G5628192
UPC #
791440070400
Country of Origin
Italy

Dimensions

Width
4 1/2 in
Outside Dia.
4 1/2 in
Height
13 1/8 in
Length
13 1/8 in
Inside Dia.
2 11/16 in
Inside Diameter
2 11/16 in
Overall Width
4 1/2 in
Outside Diameter
4 1/2 in
Overall Height
13 1/8 in
Overall Length
13 1/8 in

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle
Filter Design
Cartridge
Includes
43 psid By-Pass Valve and Bail Handle
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8981-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle, Height 13 1/8 in, Length 13 1/8 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 11/16 in, Includes 43 psid By-Pass Valve and Bail Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.