Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/2 x 15 In

  • Mfr # PT550-10

  • Zoro # G5839452


product price: $41.38
/ea

Key Features

Includes
(2) I. Gaskets, G260 Gasket Included
Outside Dia.
4 1/2 in
Description/Special Features
Hydraulic Element
Width
4 1/2 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT550-10
Zoro #
G5839452
UPC #
791440006348
Country of Origin
United States

Dimensions

Outside Dia.
4 1/2 in
Width
4 1/2 in
Length
15 in
Inside Dia.
2 1/4 in
Height
15 in
Overall Height
15 in
Overall Length
15 in
Inside Diameter
2 1/4 in
Overall Width
4 1/2 in
Outside Diameter
4 1/2 in

Details

Includes
(2) I. Gaskets, G260 Gasket Included
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Micron Rating
20
For Use With
Insley Shovels
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT550-10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 15 in, Length 15 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 1/4 in, Includes (2) I. Gaskets, G260 Gasket Included, For Use With Insley Shovels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.