Zoro Homepage

Hydraulic Filter, 4-1/2 x 7-1/4 In

  • Mfr # PT498

  • Zoro # G5512753


product price: $35.99
/ea

Key Features

Inside Dia.
2 1/4 in
Includes
Integral Gasket
Width
4 1/2 in
Height
7 1/4 in
Description/Special Features
Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT498
Zoro #
G5512753
UPC #
791440005839
Country of Origin
United States

Dimensions

Inside Dia.
2 1/4 in
Width
4 1/2 in
Height
7 1/4 in
Length
7 1/4 in
Outside Dia.
4 1/2 in
Inside Diameter
2 1/4 in
Overall Height
7 1/4 in
Outside Diameter
4 1/2 in

Details

Includes
Integral Gasket
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Item
Hydraulic Filter Element
Micron Rating
9.8
Fluid Type
Hydraulic
For Use With
PT498 Austin-Western, Dynahoe, Nicholson EquipmentPT498-10 Allis Chalmers, Fiat-Allis, Ford, Hough Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
20 micron
Media Material
Cellulose
Absolute Filter Rating
45 micron
Compatible Vehicle Make
Austin-Western, Dynahoe, Nicholson
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Baldwin Interchange
PT498

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 7 1/4 in, Length 7 1/4 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 1/4 in, Includes Integral Gasket, For Use With PT498 Austin-Western, Dynahoe, Nicholson EquipmentPT498-10 Allis Chalmers, Fiat-Allis, Ford, Hough Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.