Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/2 x 7-1/8 In

  • Mfr # PT380 KIT

  • Zoro # G2789333


product price: $30.69
/ea

Key Features

Includes
(2) Attached End Seals, Reinforced Centertube
Description/Special Features
Set of 2 Hydraulic Elements
Height
7 1/8 in
Filter Design
Cartridge
Length
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT380 KIT
Zoro #
G2789333
UPC #
791440004429
Country of Origin
Mexico

Dimensions

Height
7 1/8 in
Length
7 1/8 in
Width
4 1/2 in
Inside Dia.
2 9/32 in
Outside Dia.
4 1/2 in
Overall Height
7 1/8 in
Outside Diameter
4 1/2 in
Inside Diameter
2 5/16 in

Details

Item
Hydraulic Filter Element
Includes
(2) Attached End Seals, Reinforced Centertube
Description/Special Features
Set of 2 Hydraulic Elements
Filter Design
Cartridge
Micron Rating
23
Fluid Type
Hydraulic
For Use With
Case Tractors
Media Material
Cellulose
Compatible Vehicle Type
Farm Equipment
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Compatible Vehicle Make
Case IH
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
25 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Baldwin Interchange
PT380 KIT

Description

Hydraulic Filter, Filter Design Cartridge, Set of 2 Hydraulic Elements, Micron Rating 23, Height 7 1/8 in, Length 7 1/8 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 9/32 in, Includes (2) Attached End Seals, Reinforced Centertube, For Use With Case Tractors, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.