Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/2 x 7-7/16 In

  • Mfr # PT288-HD

  • Zoro # G5831472


product price: $26.19
/ea

Key Features

Outside Dia.
4 1/2 in
Includes
(2) I. Gaskets
Description/Special Features
Hydraulic Element
Inside Dia.
2 7/32 in
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT288-HD
Zoro #
G5831472
UPC #
791440003514
Country of Origin
United States

Dimensions

Outside Dia.
4 1/2 in
Inside Dia.
2 7/32 in
Width
4 1/2 in
Height
7 7/16 in
Length
7 7/16 in
Outside Diameter
4 1/2 in
Overall Height
7 7/16 in
Overall Width
4 1/2 in
Overall Length
7 7/16 in
Inside Diameter
2 1/4 in

Details

Includes
(2) I. Gaskets
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Micron Rating
20
Filter Design
Cartridge
For Use With
PT288-HD Case Loaders, Optional Equipment, Link-Belt BackhoesPT288-HD10 Ford Loaders, John Deere Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
20 micron
Baldwin Interchange
PT288-HD

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 7/16 in, Length 7 7/16 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 7/32 in, Includes (2) I. Gaskets, For Use With PT288-HD Case Loaders, Optional Equipment, Link-Belt BackhoesPT288-HD10 Ford Loaders, John Deere Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.