Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/2 x 7-7/16 In

  • Mfr # PT288-HD10

  • Zoro # G5523147


product price: $44.79
/ea

Key Features

Filter Design
Cartridge
Fluid Type
Hydraulic
Inside Dia.
2 7/32 in
Length
7 7/16 in
Description/Special Features
Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT288-HD10
Zoro #
G5523147
UPC #
791440003521
Country of Origin
Mexico

Dimensions

Inside Dia.
2 7/32 in
Length
7 7/16 in
Width
4 1/2 in
Height
7 7/16 in
Outside Dia.
4 1/2 in
Inside Diameter
2 1/4 in
Outside Diameter
4 1/2 in
Overall Height
7 7/16 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Micron Rating
5
Includes
(2) Integral Gaskets
For Use With
PT288-HD Case Loaders, Optional Equipment, Link-Belt BackhoesPT288-HD10 Ford Loaders, John Deere Equipment
Fit Type
Vehicle Specific
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Compatible Vehicle Type
Construction Equipment
Media Material
Cellulose
Absolute Filter Rating
25 micron
Standards
ISO 9001:2015
Compatible Vehicle Make
Ford, John Deere
Baldwin Interchange
PT288-HD10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 7/16 in, Length 7 7/16 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 7/32 in, Includes (2) Integral Gaskets, For Use With PT288-HD Case Loaders, Optional Equipment, Link-Belt BackhoesPT288-HD10 Ford Loaders, John Deere Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.