Zoro Homepage

Hydraulic Filter, 4-1/2 x 7 In

  • Mfr # PT373

  • Zoro # G9519964


product price: $28.19
/ea

Key Features

Includes
G236-A, G392, (2) ES1092 Gaskets Included
Filter Design
Cartridge
Outside Dia.
4 1/2 in
Description/Special Features
Hydraulic Element
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT373
Zoro #
G9519964
UPC #
791440004337
Country of Origin
United States

Dimensions

Outside Dia.
4 1/2 in
Width
4 1/2 in
Height
7 in
Inside Dia.
1 29/32 in
Length
7 in
Outside Diameter
4 1/2 in
Overall Height
7 in
Overall Length
7 in
Inside Diameter
1 15/16 in
Overall Width
4 1/2 in

Details

Item
Hydraulic Filter Element
Includes
G236-A, G392, (2) ES1092 Gaskets Included
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Micron Rating
5
For Use With
Massey Ferguson Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT373

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 in, Length 7 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 29/32 in, Includes G236-A, G392, (2) ES1092 Gaskets Included, For Use With Massey Ferguson Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.