Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/2 x 8-15/16 In

  • Mfr # PT510

  • Zoro # G1515595


product price: $22.29
/ea

Key Features

Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Includes
(2) Attached Gasket, Reinforced Centertube
Outside Dia.
4 1/2 in
Inside Dia.
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT510
Zoro #
G1515595
UPC #
791440005969
Country of Origin
Mexico

Dimensions

Outside Dia.
4 1/2 in
Inside Dia.
1 23/32 in
Width
4 1/2 in
Length
8 15/16 in
Height
8 15/16 in
Overall Height
8 15/16 in
Inside Diameter
1 3/4 in
Outside Diameter
4 1/2 in

Details

Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Includes
(2) Attached Gasket, Reinforced Centertube
Fluid Type
Hydraulic
Micron Rating
23
Item
Hydraulic Filter Element
For Use With
Komatsu Equipment
Standards
ISO 9001:2015
Nominal Filter Rating
9.8 micron
Compatible Vehicle Make
Komatsu
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
27 micron
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Fleetguard
HF35255
Baldwin Interchange
PT510

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 8 15/16 in, Length 8 15/16 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 1 23/32 in, Includes (2) Attached Gasket, Reinforced Centertube, For Use With Komatsu Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.