Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/2 x 9-3/4 In

  • Mfr # PT139-10

  • Zoro # G5602895


product price: $49.45
/ea

Key Features

Length
9 3/4 in
Includes
Attached Gasket
Outside Dia.
4 1/2 in
Inside Dia.
2 1/4 in
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT139-10
Zoro #
G5602895
UPC #
791440001848
Country of Origin
Mexico

Dimensions

Length
9 3/4 in
Outside Dia.
4 1/2 in
Inside Dia.
2 1/4 in
Width
4 1/2 in
Height
9 3/4 in
Outside Diameter
2 1/4 in
Inside Diameter
2 1/4 in
Overall Height
9 3/4 in
Overall Width
4 1/2 in

Details

Item
Hydraulic Filter Element
Includes
Attached Gasket
Micron Rating
5
Fluid Type
Hydraulic
Description/Special Features
Pressure-Type Hydraulic Element with Exposed Pleats
Filter Design
Cartridge
For Use With
Caterpillar Lift Trucks, Marvel TB578366 Housing
Absolute Filter Rating
25 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
Marvel
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Product Type
Hydraulic Filter
Nominal Filter Rating
5 micron
Baldwin Interchange
PT139-10

Description

Hydraulic Filter, Filter Design Cartridge, Pressure-Type Hydraulic Element with Exposed Pleats, Micron Rating 5, Height 9 3/4 in, Length 9 3/4 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 1/4 in, Includes Attached Gasket, For Use With Caterpillar Lift Trucks, Marvel TB578366 Housing, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.