Hydraulic Filter, 4-1/2 x 9 In
Mfr # PT381
Zoro # G5799367
product price: $33.79
/eaKey Features
Length
9 in
Inside Dia.
2 1/4 in
Micron Rating
5
Includes
Inside-Out Flow
Description/Special Features
Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT381
Zoro #
G5799367
UPC #
791440004436
Country of Origin
United States
Dimensions
Length
9 in
Inside Dia.
2 1/4 in
Width
4 1/2 in
Outside Dia.
4 1/2 in
Height
9 in
Overall Height
9 in
Inside Diameter
2 1/4 in
Overall Width
4 1/2 in
Outside Diameter
4 1/2 in
Overall Length
9 in
Details
Item
Hydraulic Filter Element
Micron Rating
5
Includes
Inside-Out Flow
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
For Use With
Caterpillar Lift Trucks
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT381
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 9 in, Length 9 in, Width 4 1/2 in, Outside Dia. 4 1/2 in, Inside Dia. 2 1/4 in, Includes Inside-Out Flow, For Use With Caterpillar Lift Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.