Hydraulic Filter, 4-13/16 x 11-29/32 In
Mfr # BT8457-MPG
Zoro # G5762294
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Includes
I. Gasket
Thread Size - Automotive Filters
1-1/2"
Width
4 13/16 in
Outside Dia.
4 13/16 in
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8457-MPG
Zoro #
G5762294
UPC #
791440060753
Country of Origin
Mexico
Dimensions
Thread Size - Automotive Filters
1-1/2"
Width
4 13/16 in
Outside Dia.
4 13/16 in
Height
11 29/32 in
Length
11 29/32 in
Thread Size
1 1/2"
Overall Height
11 15/16 in
Outside Diameter
4 13/16 in
Overall Length
11 15/16 in
Overall Width
4 13/16 in
Details
Includes
I. Gasket
Item
Hydraulic Filter
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
Fluid Type
Hydraulic
For Use With
John Deere Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT8457-MPG
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Height 11 29/32 in, Length 11 29/32 in, Width 4 13/16 in, Outside Dia. 4 13/16 in, Includes I. Gasket, For Use With John Deere Equipment, Thread Size 1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.