Zoro Homepage

Hydraulic Filter, 4-13/16 x 11-9/16 In

  • Mfr # BT8803-MPG

  • Zoro # G4465185


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Height
11 9/16 in
Outside Dia.
4 13/16 in
Fluid Type
Hydraulic
Length
11 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8803-MPG
Zoro #
G4465185
UPC #
791440029200
Country of Origin
United States

Dimensions

Height
11 9/16 in
Outside Dia.
4 13/16 in
Length
11 9/16 in
Width
4 13/16 in
Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"-16
Outside Diameter
4 13/16 in
Overall Height
11 9/16 in

Details

Filter Design
Spin-On
Fluid Type
Hydraulic
Includes
Integral Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Item
Hydraulic Filter
Micron Rating
5
For Use With
Hitachi Loaders
Media Material
Cellulose
Compatible Vehicle Make
Hitachi
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment
Baldwin Interchange
BT8803-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 11 9/16 in, Length 11 9/16 in, Width 4 13/16 in, Outside Dia. 4 13/16 in, Includes Integral Gasket, For Use With Hitachi Loaders, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.