
Hydraulic Filter, 4-13/16 x 11-9/16 In
Mfr # BT8813-MPG
Zoro # G712353835
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/2"
Includes
I. Gasket
Thread Size - Automotive Filters
1-1/2"
Micron Rating
8
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8813-MPG
Zoro #
G712353835
UPC #
791440029248
Country of Origin
Unknown
Dimensions
Thread Size
1 1/2"
Thread Size - Automotive Filters
1-1/2"
Details
Includes
I. Gasket
Micron Rating
8
Item
hydraulic filter
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Fluid Type
Hydraulic
Filter Design
Spin-On
For Use With
John Deere Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
8 micron
Description
Maximum Performance Glass Hydr Spin-On
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.