Hydraulic Filter, 4-13/16 x 7-15/32 In
Mfr # BT8812-MPG
Zoro # G0487952
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
4 13/16 in
Height
7 15/32 in
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8812-MPG
Zoro #
G0487952
UPC #
791440029231
Country of Origin
United States
Dimensions
Width
4 13/16 in
Height
7 15/32 in
Thread Size - Automotive Filters
1-1/2"
Length
7 15/32 in
Outside Dia.
4 13/16 in
Thread Size
1 1/2"-16
Overall Height
7 1/2 in
Outside Diameter
4 13/16 in
Details
Filter Design
Spin-On
Fluid Type
Hydraulic
Includes
Integral Gasket
Item
Hydraulic Filter
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Micron Rating
8
For Use With
John Deere Equipment
Nominal Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
8 micron
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
John Deere
Baldwin Interchange
BT8812-MPG
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 7 15/32 in, Length 7 15/32 in, Width 4 13/16 in, Outside Dia. 4 13/16 in, Includes Integral Gasket, For Use With John Deere Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.