Zoro Homepage

Hydraulic Filter, 4-13/16 x 7-15/32 In

  • Mfr # BT9343-MPG

  • Zoro # G5678863


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4 13/16 in
Includes
I. Gasket
Height
7 15/32 in
Thread Size - Automotive Filters
1-1/2"
Length
7 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9343-MPG
Zoro #
G5678863
UPC #
791440076662
Country of Origin
United States

Dimensions

Outside Dia.
4 13/16 in
Height
7 15/32 in
Thread Size - Automotive Filters
1-1/2"
Length
7 15/32 in
Width
4 13/16 in
Thread Size
1 1/2"
Overall Length
7 1/2 in
Overall Width
4 13/16 in
Outside Diameter
4 13/16 in
Overall Height
7 1/2 in

Details

Item
Hydraulic Filter
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Fluid Type
Hydraulic
Filter Design
Spin-On
Micron Rating
8
For Use With
John Deere Motor Graders
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
8 micron
Baldwin Interchange
BT9343-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 7 15/32 in, Length 7 15/32 in, Width 4 13/16 in, Outside Dia. 4 13/16 in, Includes I. Gasket, For Use With John Deere Motor Graders, Thread Size 1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.