Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-13/16 x 7-7/8 In

  • Mfr # PT716

  • Zoro # G7467451


product price: $71.49
/ea

Key Features

Width
4 13/16 in
Height
7 7/8 in
Outside Dia.
4 13/16 in
Length
7 7/8 in
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT716
Zoro #
G7467451
UPC #
791440050938
Country of Origin
Indonesia

Dimensions

Width
4 13/16 in
Height
7 7/8 in
Outside Dia.
4 13/16 in
Length
7 7/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Overall Height
7 7/8 in
Outside Diameter
4 13/16 in

Details

Item
hydraulic filter
Includes
Mounting Bracket
Micron Rating
9.8
Fluid Type
Hydraulic
Filter Design
In-Line
Description/Special Features
1 in Inlet, 1 in Outlet, In-Line Hydraulic Filter
Inlet
1"
Outlet
1"
For Use With
Hyster, Toyota Lift Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Hyster, Toyota
Baldwin Interchange
PT716

Description

Hydraulic Filter, Filter Design In-Line, 1 in Inlet, 1 in Outlet, In-Line Hydraulic Filter, Micron Rating 9.8, Height 7 7/8 in, Length 7 7/8 in, Width 4 13/16 in, Inlet 1 In., Outlet 1 In., Outside Dia. 4 13/16 in, Includes Mounting Bracket, For Use With Hyster, Toyota Lift Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.