Zoro Homepage

Hydraulic Filter, 4-13/32 x 16-1/16 In

  • Mfr # PT768

  • Zoro # G1581361


product price: $47.19
/ea

Key Features

Height
16 1/16 in
Filter Design
Cartridge
Inside Dia.
23/32 in
Fluid Type
Hydraulic
Width
4 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT768
Zoro #
G1581361
UPC #
791440008335
Country of Origin
United States

Dimensions

Height
16 1/16 in
Inside Dia.
23/32 in
Width
4 13/32 in
Length
16 1/16 in
Outside Dia.
4 13/32 in
Overall Height
16 1/16 in
Overall Length
16 1/16 in
Inside Diameter
3/4 in
Outside Diameter
4 7/16 in
Overall Width
4 7/16 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Micron Rating
9.8
Description/Special Features
Hydraulic Element
Includes
Gasket, Grommet Attached, Inside-Out Flow
For Use With
Case, New Holland, Versatile Tractors
Absolute Filter Rating
9.8 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT768

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 16 1/16 in, Length 16 1/16 in, Width 4 13/32 in, Outside Dia. 4 13/32 in, Inside Dia. 23/32 in, Includes Gasket, Grommet Attached, Inside-Out Flow, For Use With Case, New Holland, Versatile Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.