Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/4 x 10-7/16 In

  • Mfr # BT55610

  • Zoro # G0962351


product price: $24.29
/ea

Key Features

Outside Dia.
4 1/4 in
Micron Rating
23
Includes
Integral Gasket
Length
10 7/16 in
Description/Special Features
Hydraulic Spin-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT55610
Zoro #
G0962351
UPC #
791440006393
Country of Origin
United States

Dimensions

Outside Dia.
4 1/4 in
Length
10 7/16 in
Width
4 1/4 in
Thread Size - Automotive Filters
1-1/8"
Height
10 7/16 in
Thread Size
1 1/8"-16
Outside Diameter
4 1/4 in
Overall Height
10 7/16 in

Details

Micron Rating
23
Item
Hydraulic Filter
Includes
Integral Gasket
Description/Special Features
Hydraulic Spin-on
Filter Design
Spin-On
Fluid Type
Hydraulic
For Use With
John Deere, Owatonna Loaders
Standards
ISO 9001:2015
Compatible Vehicle Make
John Deere, Owatonna
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Construction Equipment
Absolute Filter Rating
45 micron
Media Material
Cellulose
Nominal Filter Rating
23 micron
Baldwin Interchange
BT55610

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 10 7/16 in, Length 10 7/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With John Deere, Owatonna Loaders, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.