Zoro Homepage

Hydraulic Filter, 4-1/4 x 9-15/16 In

  • Mfr # PT466

  • Zoro # G5659297


product price: $38.59
/ea

Key Features

Width
4 1/4 in
Includes
(2) Gaskets Included, Gasket, Grommet Attached, Reinforced Center Tube
Length
9 15/16 in
Height
9 15/16 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT466
Zoro #
G5659297
UPC #
791440005457
Country of Origin
United States

Dimensions

Width
4 1/4 in
Length
9 15/16 in
Height
9 15/16 in
Outside Dia.
4 1/4 in
Inside Dia.
9/16 in
Outside Diameter
4 1/4 in
Overall Height
9 15/16 in
Inside Diameter
9/16 in
Overall Length
9 15/16 in
Overall Width
4 1/4 in

Details

Includes
(2) Gaskets Included, Gasket, Grommet Attached, Reinforced Center Tube
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Micron Rating
5
Fluid Type
Hydraulic
For Use With
Hitachi, Isuzu, TCM Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT466

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 9 15/16 in, Length 9 15/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Inside Dia. 9/16 in, Includes (2) Gaskets Included, Gasket, Grommet Attached, Reinforced Center Tube, For Use With Hitachi, Isuzu, TCM Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.