Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/4 x 9-1/8 In

  • Mfr # BT398

  • Zoro # G5570467


product price: $31.79
/ea

Key Features

Description/Special Features
Hydraulic Spin-on
Length
9 1/8 in
Outside Dia.
4 1/4 in
Filter Design
Spin-On
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT398
Zoro #
G5570467
UPC #
791440004634
Country of Origin
United States

Dimensions

Length
9 1/8 in
Outside Dia.
4 1/4 in
Thread Size - Automotive Filters
1-1/8"
Height
9 1/8 in
Width
4 1/4 in
Thread Size
1 1/8"-16
Outside Diameter
4 1/4 in
Overall Height
9 1/8 in

Details

Description/Special Features
Hydraulic Spin-on
Filter Design
Spin-On
Fluid Type
Hydraulic
Includes
Integral Gasket
Micron Rating
23
Item
Hydraulic Filter
For Use With
Komatsu Equipment, Nissan Trucks
Absolute Filter Rating
45 micron
Compatible Vehicle Make
Komatsu, Nissan
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Nominal Filter Rating
23 micron
Media Material
Cellulose
Baldwin Interchange
BT398

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 9 1/8 in, Length 9 1/8 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Komatsu Equipment, Nissan Trucks, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.