Zoro Homepage

Hydraulic Filter, 4-1/4 x 9-3/16 In

  • Mfr # BT8302

  • Zoro # G5622461


product price: $28.79
/ea

Key Features

Filter Design
Spin-On
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Spin-on
Micron Rating
23
Includes
30 psid By-Pass Valve, and Standpipe, Anti-Drainback Valve, I. Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8302
Zoro #
G5622461
UPC #
791440038899
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
9 3/16 in
Length
9 3/16 in
Thread Size
1"
Overall Height
9 3/16 in
Outside Diameter
4 1/4 in
Overall Length
9 3/16 in
Overall Width
4 1/4 in

Details

Filter Design
Spin-On
Item
Hydraulic Filter
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Spin-on
Micron Rating
23
Includes
30 psid By-Pass Valve, and Standpipe, Anti-Drainback Valve, I. Gasket
For Use With
Fiat-Allis Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
23 micron
Baldwin Interchange
BT8302

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 9 3/16 in, Length 9 3/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 30 psid By-Pass Valve, and Standpipe, Anti-Drainback Valve, I. Gasket, For Use With Fiat-Allis Equipment, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.