Hydraulic Filter, 4-15/16 x 18-13/16 In
Mfr # PT9191
Zoro # G5700992
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
4 15/16 in
Includes
O-Ring Attached
Inside Dia.
13/32 in
Height
18 13/16 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9191
Zoro #
G5700992
UPC #
791440071285
Country of Origin
United States
Dimensions
Outside Dia.
4 15/16 in
Inside Dia.
13/32 in
Height
18 13/16 in
Width
4 15/16 in
Length
18 13/16 in
Overall Width
4 15/16 in
Inside Diameter
7/16 in
Outside Diameter
4 15/16 in
Overall Length
18 13/16 in
Overall Height
18 13/16 in
Details
Includes
O-Ring Attached
Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
40
Description/Special Features
Hydraulic Element
For Use With
Case, Drott Equipment
Absolute Filter Rating
40 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9191
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 40, Height 18 13/16 in, Length 18 13/16 in, Width 4 15/16 in, Outside Dia. 4 15/16 in, Inside Dia. 13/32 in, Includes O-Ring Attached, For Use With Case, Drott Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.