Zoro Homepage

Hydraulic Filter, 4-15/16 x 7-17/32 In

  • Mfr # BT9320

  • Zoro # G5540017


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Hydraulic Spin-on with Removal Nut
Includes
14 psid By-Pass Valve, Gasket, Removal Nut
Filter Design
Spin-On
Length
7 17/32 in
Outside Dia.
4 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9320
Zoro #
G5540017
UPC #
791440073579
Country of Origin
Italy

Dimensions

Length
7 17/32 in
Outside Dia.
4 15/16 in
Height
7 17/32 in
Width
4 15/16 in
Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"
Overall Length
7 9/16 in
Overall Height
7 9/16 in
Overall Width
4 15/16 in
Outside Diameter
4 15/16 in

Details

Description/Special Features
Wire Mesh Supported Hydraulic Spin-on with Removal Nut
Includes
14 psid By-Pass Valve, Gasket, Removal Nut
Filter Design
Spin-On
Item
Hydraulic Filter
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT9320

Description

Hydraulic Filter, Filter Design Spin-On, Wire Mesh Supported Hydraulic Spin-on with Removal Nut, Height 7 17/32 in, Length 7 17/32 in, Width 4 15/16 in, Outside Dia. 4 15/16 in, Includes 14 psid By-Pass Valve, Gasket, Removal Nut, Thread Size 1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.