Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-15/32 x 14-7/8 In

  • Mfr # PT9162

  • Zoro # G5520182


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
14 7/8 in
Height
14 7/8 in
Outside Dia.
4 15/32 in
Filter Design
Cartridge
Width
4 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9162
Zoro #
G5520182
UPC #
791440070998
Country of Origin
Multiple

Dimensions

Length
14 7/8 in
Height
14 7/8 in
Outside Dia.
4 15/32 in
Width
4 15/32 in
Inside Dia.
2 27/32 in
Overall Width
4 1/2 in
Overall Length
14 7/8 in
Overall Height
14 7/8 in
Outside Diameter
4 1/2 in
Inside Diameter
2 7/8 in

Details

Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Includes
(2) Gaskets
Fluid Type
Hydraulic
For Use With
Kato Excavators
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9162

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 14 7/8 in, Length 14 7/8 in, Width 4 15/32 in, Outside Dia. 4 15/32 in, Inside Dia. 2 27/32 in, Includes (2) Gaskets, For Use With Kato Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.