Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-17/32 x 7-1/16 In

  • Mfr # P204-HD10

  • Zoro # G6182057


product price: $29.59
/ea

Key Features

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Width
4 17/32 in
Includes
Attached End Seals, Attached Grommet
Length
7 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P204-HD10
Zoro #
G6182057
UPC #
791440002616
Country of Origin
United States

Dimensions

Width
4 17/32 in
Length
7 1/16 in
Height
7 1/16 in
Inside Dia.
1/2 in, 2 9/32 in
Outside Dia.
4 17/32 in
Overall Height
7 1/16 in
Inside Diameter
1/2 in
Outside Diameter
4 9/16 in

Details

Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Micron Rating
5
Description/Special Features
Hydraulic Element
Includes
Attached End Seals, Attached Grommet
Filter Design
Cartridge
For Use With
P204 Clark, Crane Carrier, Galion, Gradall, Grove, Hough, International EquipmentP204-HD Case, Caterpillar, Dresser, International EquipmentP204-HD10 Case, Michigan, P& H Harnischfeger, Vickers Equipment
Absolute Filter Rating
25 micron
Product Type
Hydraulic Filter
Compatible Vehicle Make
Case IH, Michigan, P&H Harnischfeger, Vickers
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Standards
ISO 9001:2015
Baldwin Interchange
P204-HD10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 7 1/16 in, Length 7 1/16 in, Width 4 17/32 in, Outside Dia. 4 17/32 in, Inside Dia. 1/2 in, 2 9/32 in, Includes Attached End Seals, Attached Grommet, For Use With P204 Clark, Crane Carrier, Galion, Gradall, Grove, Hough, International EquipmentP204-HD Case, Caterpillar, Dresser, International EquipmentP204-HD10 Case, Michigan, P& H Harnischfeger, Vickers Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.