Zoro Homepage

Hydraulic Filter, 4-17/32 x 8-3/32 In

  • Mfr # PT442-MPG

  • Zoro # G5765986


product price: $57.49
/ea

Key Features

Micron Rating
20
Outside Dia.
4 17/32 in
Inside Dia.
2 1/4 in
Fluid Type
Hydraulic
Height
8 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT442-MPG
Zoro #
G5765986
UPC #
791440005259
Country of Origin
United States

Dimensions

Outside Dia.
4 17/32 in
Inside Dia.
2 1/4 in
Height
8 3/32 in
Width
4 17/32 in
Length
8 3/32 in
Outside Diameter
4 9/16 in
Overall Width
4 9/16 in
Inside Diameter
2 1/4 in
Overall Length
8 1/8 in
Overall Height
8 1/8 in

Details

Micron Rating
20
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
(2) End Seals Attached, Inside-Out Flow
Description/Special Features
Maximum Performance Glass Hydraulic Element
For Use With
John Deere Equipment
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT442-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 8 3/32 in, Length 8 3/32 in, Width 4 17/32 in, Outside Dia. 4 17/32 in, Inside Dia. 2 1/4 in, Includes (2) End Seals Attached, Inside-Out Flow, For Use With John Deere Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.