Zoro Homepage

Hydraulic Filter, 4-1/8 in.L

  • Mfr # PT9494-MPG

  • Zoro # G9345822


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Height
10 1/32 in
Outside Dia.
3 9/32 in
Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9494-MPG
Zoro #
G9345822
UPC #
791440094017
Country of Origin
Italy

Dimensions

Height
10 1/32 in
Outside Dia.
3 9/32 in
Length
4 1/8 in
Width
4 7/64 in
Overall Length
4 1/8 in
Overall Width
4 1/8 in
Outside Diameter
3 5/16 in
Overall Height
10 1/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9494-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 10 1/32 in, Length 4 1/8 in, Width 4 7/64 in, Outside Dia. 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.