Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-1/8 x 12-5/16 In

  • Mfr # PT8490-MPG

  • Zoro # G5701105


product price: $202.08
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Inside Dia.
2 13/32 in
Includes
(2) O-Rings, Bail Handle
Description/Special Features
Nylon Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle
Outside Dia.
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8490-MPG
Zoro #
G5701105
UPC #
791440062221
Country of Origin
United States

Dimensions

Inside Dia.
2 13/32 in
Outside Dia.
4 1/8 in
Length
12 5/16 in
Width
4 1/8 in
Height
12 5/16 in
Overall Length
12 5/16 in
Overall Width
4 1/8 in
Overall Height
12 5/16 in
Outside Diameter
4 1/8 in
Inside Diameter
2 7/16 in

Details

Fluid Type
Hydraulic
Includes
(2) O-Rings, Bail Handle
Description/Special Features
Nylon Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle
Filter Design
Cartridge
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8490-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Nylon Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle, Height 12 5/16 in, Length 12 5/16 in, Width 4 1/8 in, Outside Dia. 4 1/8 in, Inside Dia. 2 13/32 in, Includes (2) O-Rings, Bail Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.