Zoro Homepage

Hydraulic Filter, 4-21/32 x 23-5/8 In

  • Mfr # PT9283-MPG

  • Zoro # G5804976


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Length
23 5/8 in
Filter Design
Cartridge
Outside Dia.
4 21/32 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Height
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9283-MPG
Zoro #
G5804976
UPC #
791440073654
Country of Origin
Italy

Dimensions

Length
23 5/8 in
Outside Dia.
4 21/32 in
Height
23 5/8 in
Width
4 21/32 in
Inside Dia.
2 11/32 in
Overall Height
23 5/8 in
Outside Diameter
4 11/16 in
Inside Diameter
2 3/8 in
Overall Width
4 11/16 in
Overall Length
23 5/8 in

Details

Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Includes
(2) O-Rings
Fluid Type
Hydraulic
For Use With
Caterpillar Excavators
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9283-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 23 5/8 in, Length 23 5/8 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Inside Dia. 2 11/32 in, Includes (2) O-Rings, For Use With Caterpillar Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.