Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-21/32 x 6-13/32 In

  • Mfr # PT8947-MPG

  • Zoro # G5799805


product price: $147.98
/ea
Free Shipping & Returns

Key Features

Includes
(2) O-Rings
Inside Dia.
2 11/32 in
Height
6 13/32 in
Length
6 13/32 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8947-MPG
Zoro #
G5799805
UPC #
791440070059
Country of Origin
United States

Dimensions

Inside Dia.
2 11/32 in
Height
6 13/32 in
Length
6 13/32 in
Width
4 21/32 in
Outside Dia.
4 21/32 in
Overall Height
6 7/16 in
Inside Diameter
2 3/8 in
Overall Length
6 7/16 in
Outside Diameter
4 11/16 in
Overall Width
4 11/16 in

Details

Includes
(2) O-Rings
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Micron Rating
20
For Use With
Caterpillar Excavators
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8947-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 6 13/32 in, Length 6 13/32 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Inside Dia. 2 11/32 in, Includes (2) O-Rings, For Use With Caterpillar Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.