Zoro Homepage

Hydraulic Filter, 4-21/32 x 6-19/32 In

  • Mfr # PT8939-MPG

  • Zoro # G012354099


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Includes
(2) O-Rings
Micron Rating
8
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8939-MPG
Zoro #
G012354099
UPC #
791440069978
Country of Origin
Unknown

Details

Filter Design
Cartridge
Includes
(2) O-Rings
Item
hydraulic filter
Micron Rating
8
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
For Use With
Demag Cranes
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Wire Mesh Supported Max. Perf. Glass Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.