
Hydraulic Filter, 4-23/32 x 11-1/2 In
Mfr # BT9365-MPG
Zoro # G112353640
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
Micron Rating
8
Fluid Type
Hydraulic
Includes
I. Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT9365-MPG
Zoro #
G112353640
UPC #
791440078420
Country of Origin
Unknown
Details
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
Micron Rating
8
Item
hydraulic filter
Fluid Type
Hydraulic
Includes
I. Gasket
For Use With
Caterpillar Equipment
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Description
Max. Perf. Glass Hydraulic Spin-On
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.