Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-23/32 x 11-17/32 In

  • Mfr # BT8401-MPG

  • Zoro # G5615985


product price: $134.08
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Filter Design
Spin-On
Length
11 17/32 in
Width
4 23/32 in
Outside Dia.
4 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8401-MPG
Zoro #
G5615985
UPC #
791440052123
Country of Origin
United States

Dimensions

Length
11 17/32 in
Width
4 23/32 in
Outside Dia.
4 23/32 in
Thread Size - Automotive Filters
1-3/4"
Height
11 17/32 in
Thread Size
1-3/4"
Overall Height
11 9/16 in
Overall Width
4 3/4 in
Overall Length
11 9/16 in
Outside Diameter
4 3/4 in

Details

Fluid Type
Hydraulic
Filter Design
Spin-On
Item
Hydraulic Filter
Micron Rating
5
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Includes
I. Gasket
For Use With
Ingersoll-Rand Compressors
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
BT8401-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes I. Gasket, For Use With Ingersoll-Rand Compressors, Thread Size 1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.