Hydraulic Filter, 4-23/32 x 11-17/32 In
Mfr # BT9391-MPG
Zoro # G4465946
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
8
Outside Dia.
4 23/32 in
Thread Size - Automotive Filters
1-3/8"
Filter Design
Spin-On
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT9391-MPG
Zoro #
G4465946
UPC #
791440080065
Country of Origin
United States
Dimensions
Outside Dia.
4 23/32 in
Thread Size - Automotive Filters
1-3/8"
Height
11 17/32 in
Width
4 23/32 in
Length
11 17/32 in
Thread Size
1 3/8"-12
Outside Diameter
4 3/4 in
Overall Height
11 9/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 11 17/32 in, Length 11 17/32 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Integral Gasket, For Use With Case-International, New Holland Tractors, Thread Size 1 3/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.