Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-23/32 x 7-3/4 In

  • Mfr # BT8875-MPG

  • Zoro # G5560825


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Micron Rating
5
Height
7 3/4 in
Width
4 23/32 in
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8875-MPG
Zoro #
G5560825
UPC #
791440046566
Country of Origin
United States

Dimensions

Height
7 3/4 in
Width
4 23/32 in
Length
7 3/4 in
Outside Dia.
4 23/32 in
Thread Size - Automotive Filters
1-3/4"
Thread Size
1 3/4"-12
Overall Height
7 3/4 in
Outside Diameter
4 3/4 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Micron Rating
5
Item
Hydraulic Filter
Filter Design
Spin-On
Fluid Type
Hydraulic
Includes
O-Ring
For Use With
Caterpillar Crawler Tractors
Fit Type
Vehicle Specific
Compatible Vehicle Make
Caterpillar
Compatible Vehicle Type
Farm Equipment
Absolute Filter Rating
20 micron
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT8875-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 7 3/4 in, Length 7 3/4 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes O-Ring, For Use With Caterpillar Crawler Tractors, Thread Size 1 3/4 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.