Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-27/32 x 9 In

  • Mfr # PT538

  • Zoro # G5579707


product price: $42.49
/ea

Key Features

Filter Design
Cartridge
Width
4 27/32 in
Inside Dia.
2 7/8 in
Includes
(2) Attached End Seals, Furnished Gasket
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT538
Zoro #
G5579707
UPC #
791440006225
Country of Origin
United States

Dimensions

Width
4 27/32 in
Inside Dia.
2 7/8 in
Height
9 in
Length
9 in
Outside Dia.
4 27/32 in
Overall Height
9 in
Inside Diameter
2 7/8 in
Outside Diameter
4 7/8 in

Details

Filter Design
Cartridge
Includes
(2) Attached End Seals, Furnished Gasket
Micron Rating
20
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
For Use With
International Wheel Tractors
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
Navistar
Absolute Filter Rating
40 micron
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Farm Equipment
Nominal Filter Rating
18 micron
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Baldwin Interchange
PT538

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 9 in, Length 9 in, Width 4 27/32 in, Outside Dia. 4 27/32 in, Inside Dia. 2 7/8 in, Includes (2) Attached End Seals, Furnished Gasket, For Use With International Wheel Tractors, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.