Zoro Homepage

Hydraulic Filter, 4-29/32 x 10-15/32 In

  • Mfr # PT9407-MPG

  • Zoro # G3184203


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Height
10 15/32 in
Outside Dia.
4 29/32 in
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass hydraulic Element
Width
4 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9407-MPG
Zoro #
G3184203
UPC #
791440082618
Country of Origin
Multiple

Dimensions

Height
10 15/32 in
Outside Dia.
4 29/32 in
Width
4 29/32 in
Length
10 15/32 in
Inside Dia.
2 1/16 in
Overall Height
10 1/2 in
Inside Diameter
2 1/16 in
Outside Diameter
4 15/16 in

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 10 15/32 in, Length 10 15/32 in, Width 4 29/32 in, Outside Dia. 4 29/32 in, Inside Dia. 2 1/16 in, Includes Integral Gasket, Viton O-Ring, For Use With Caterpillar Equipment, Off-Highway Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.