Hydraulic Filter, 4-31/32 x 11-7/16 In
Mfr # PT8969-MPG
Zoro # G5681164
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Micron Rating
5
Height
11 7/16 in
Outside Dia.
4 31/32 in
Includes
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8969-MPG
Zoro #
G5681164
UPC #
791440070288
Country of Origin
United States
Dimensions
Height
11 7/16 in
Outside Dia.
4 31/32 in
Inside Dia.
13/32 in
Width
4 31/32 in
Length
11 7/16 in
Outside Diameter
5 in
Overall Height
11 7/16 in
Inside Diameter
7/16 in
Details
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Micron Rating
5
Includes
O-Ring
Filter Design
Cartridge
Fluid Type
Hydraulic
Features
Inside-Out Flow Direction
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Fairey-Arlon
Baldwin Interchange
PT8969-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 11 7/16 in, Length 11 7/16 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 13/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.