Hydraulic Filter, 4-31/32 x 11-7/16 In
Mfr # PT9254
Zoro # G5629181
product price: $68.59
/eaKey Features
Width
4 31/32 in
Filter Design
Cartridge
Inside Dia.
3 5/8 in
Height
11 7/16 in
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9254
Zoro #
G5629181
UPC #
791440074187
Country of Origin
United States
Dimensions
Width
4 31/32 in
Inside Dia.
3 5/8 in
Height
11 7/16 in
Outside Dia.
4 31/32 in
Length
11 7/16 in
Inside Diameter
3 5/8 in
Outside Diameter
5 in
Overall Height
11 7/16 in
Overall Length
11 7/16 in
Overall Width
5 in
Details
Micron Rating
45
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
45 micron
Baldwin Interchange
PT9254
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 45, Height 11 7/16 in, Length 11 7/16 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 3 5/8 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.