Zoro Homepage

Hydraulic Filter, 4-31/32 x 18-29/32 In

  • Mfr # PT9306-MPG

  • Zoro # G5616816


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4 31/32 in
Filter Design
Cartridge
Height
18 29/32 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Inside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9306-MPG
Zoro #
G5616816
UPC #
791440073890
Country of Origin
United States

Dimensions

Outside Dia.
4 31/32 in
Height
18 29/32 in
Inside Dia.
13/32 in
Width
4 31/32 in
Length
18 29/32 in
Overall Height
18 15/16 in
Inside Diameter
7/16 in
Outside Diameter
5 in

Details

Filter Design
Cartridge
Micron Rating
20
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Includes
O-Ring
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Vehicle Make
Fairey-Arlon
Absolute Filter Rating
20 micron
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Baldwin Interchange
PT9306-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 18 29/32 in, Length 18 29/32 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 13/32 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.