Hydraulic Filter, 4-31/32 x 18-29/32 In
Mfr # PT9445-MPG
Zoro # G5179824
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Width
4 31/32 in
Fluid Type
Hydraulic
Outside Dia.
4 31/32 in
Length
18 29/32 in
Inside Dia.
3/8 in, 3 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9445-MPG
Zoro #
G5179824
UPC #
791440091153
Country of Origin
United States
Dimensions
Width
4 31/32 in
Outside Dia.
4 31/32 in
Length
18 29/32 in
Inside Dia.
3/8 in, 3 5/8 in
Height
18 29/32 in
Overall Height
18 15/16 in
Overall Length
18 15/16 in
Details
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
O-Ring Attached
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
For Use With
John Deere dump Trucks
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9445-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 18 29/32 in, Length 18 29/32 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 3/8 in, 3 5/8 in, Includes O-Ring Attached, For Use With John Deere dump Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.