Hydraulic Filter, 4-31/32 x 8-9/32 In
Mfr # PT682
Zoro # G5807776
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Inside Dia.
13/32 in
Length
8 9/32 in
Fluid Type
Hydraulic
Height
8 9/32 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT682
Zoro #
G5807776
UPC #
791440052970
Country of Origin
Canada
Dimensions
Inside Dia.
13/32 in
Length
8 9/32 in
Height
8 9/32 in
Outside Dia.
4 31/32 in
Width
4 31/32 in
Overall Height
8 5/16 in
Inside Diameter
7/16 in
Overall Length
8 5/16 in
Overall Width
5 in
Outside Diameter
5 in
Details
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Micron Rating
5
Description/Special Features
Hydraulic Element
For Use With
Hymac Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT682
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 8 9/32 in, Length 8 9/32 in, Width 4 31/32 in, Outside Dia. 4 31/32 in, Inside Dia. 13/32 in, Includes -, For Use With Hymac Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.