Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 4-3/16 x 10-9/32 In

  • Mfr # PT8967-MPG

  • Zoro # G5621542


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
O-Ring Attached
Filter Design
Cartridge
Fluid Type
Hydraulic
Height
10 9/32 in
Inside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8967-MPG
Zoro #
G5621542
UPC #
791440070264
Country of Origin
United States

Dimensions

Height
10 9/32 in
Inside Dia.
13/32 in
Width
4 3/16 in
Length
10 9/32 in
Outside Dia.
4 3/16 in
Overall Length
10 5/16 in
Inside Diameter
7/16 in
Outside Diameter
4 3/16 in
Overall Height
10 5/16 in
Overall Width
4 3/16 in

Details

Includes
O-Ring Attached
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8967-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 10 9/32 in, Length 10 9/32 in, Width 4 3/16 in, Outside Dia. 4 3/16 in, Inside Dia. 13/32 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.